Beli water filter material di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Filter Bag String (Kantong Saringan)
    Mulai

    Rp579.900

    AS ONE Filter Bag String (Kantong Saringan)
    Deskripsi:
    - It can be tied anywhere and used for air filtration. - It is effective for removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible. - Made of brushed Tetoron, it is durable and can be washed with water.
    atribut:
    • Material: polyester
    • Type: TR2027S flannel (raised fabric)
    • Cloth Thickness (mm): 1.1
    • AS ONE Part Number: 1-5853-12
    • Breathability (cm³): 10
    • Thickness (mm): 1.1
    • Size (mm): 100×300
  2. BOSCH Paper Filter Bag For Dust Extractors
    Mulai

    Rp189.900

    BOSCH Paper Filter Bag For Dust Extractors
    Deskripsi:
    Kantung filter kertas. Sesuai untuk PAS 11-21; PAS 12-27; PAS 12-27 F.
  3. Cole Parmer Polypropylene Felt Filter Bag
    Mulai

    Rp1.499.900

    Cole Parmer Polypropylene Felt Filter Bag
    Deskripsi:
    Choose from standard felt bags, high-efficiency bags, or nylon mesh bags. Each bag measures 4" diameter. The 10"L bags have a surface area of 0.75 ft2; 18-½"L bags have a surface area of 1.75 ft2.
    atribut:
    • Filter Media: Polypropylene
  4. monotaro Air Filter (Filter Udara)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Air Filter (Filter Udara)
    atribut:
    • Suitable fluid: Compressed air
    • Type Of Thread: PT
    • Minimum Working Pressure (MPa): 0.2 (entrance side)
    • Filter drain storage volume (mL): 80
    • Assured Pressure Resistance (MPa): 1.2
    • Auto drain Specification: Auto drain NO
    • Bowl material: Polycarbonate
    • Drain Cock: Auto
    • Drain Port Size (Rc): 1/8
    • Filter drain Outlet: With drain valve
    • Filtration (µm): 5
    • Included Accessories: Bracket
    • Material (Main Unit): Aluminium Alloy
    • Material (ball guard): Zinc alloy
    • Operating Temperature Range (°C): 5~60
    • Set Pressure Unit: MPa
    • Type of Sign: With bracket
  5. KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum)
    Mulai

    Rp289.900

    KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum)
    Deskripsi:
    Fleece filter bag, suitable for the VC 2 vacuum cleaner. Comes with a practical locking system for hygienic removal without coming into contact with any di
  6. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  7. AS ONE Filter Cloth with String (Kantong Penyaring)
    Mulai

    Rp639.900

    AS ONE Filter Cloth with String (Kantong Penyaring)
    Deskripsi:
    - It is effective for filtering air, removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible. - It can be used by tying it with a string. - The woven bag is durable and washable.
    atribut:
    • Cloth Thickness (mm): 0.7
    • Type: PP-1105
    • Material: PP (polypropylene)
    • Breathability (cm³/cm²): 120
  8. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  9. SMC Air Filter (Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

  10. Wipro Filter Bag
    Mulai

    Rp56.900

  11. Daia Detergent Deterjen Plus Softener
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    Daia Detergent Deterjen Plus Softener
    Deskripsi:
    Daia plus Softener, tidak memerlukan pelembut lain pada bilasan terakhir. Rasakan kelembutan dan keharuman pakaian hanya dengan Daia plus Softener. * Daya cuci ekstra Daia melenyapkan kotoran membandel sampai tuntas. * Pelembutnya, melembutkan serat kain sekaligus mengharumkan, sehingga pakaian mudah disetrika. * Daia dengan L.A.S (Linear Alkylbenzene Sulfonate) ramah lingkungan dan membuat tangan tetap lembut. cara Mencuci : 1. Penting : Larutkan 1 genggam Daia plus Softener ke dalam +/- 10 liter air. 2. Pisahkan pakaian putih, berwarna dan mudah luntur. 3. Sebaiknya rendam cucian selama 30 menit 4. Kucek sebentar dan bilas sampai bersih. Bahan aktif : Linear Alkylbenzene Sulfonate (LAS) yang mudah terurai dalam air
Daftar Harga water filter material Terbaru October 2026
SMC Air Filter Af30 (Filter Udara)Rp71.900
AS ONE Filter Bag String (Kantong Saringan)Rp579.900
BOSCH Paper Filter Bag For Dust ExtractorsRp189.900
KARCHER HOME & GARDEN Filter Bags (Kantong Filter Vacuum)Rp149.900
Cole Parmer Polypropylene Felt Filter BagRp1.499.900
monotaro Air Filter (Filter Udara)Rp609.900
KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum)Rp289.900
SMC Filter Regulator (Regulator Filter Udara)Rp999.900
AS ONE Filter Cloth with String (Kantong Penyaring)Rp639.900
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)